MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 28T

Trousers Houston dark anthracite

See technical information

References

Mascot:10179-154-18-90C43
Rubix:384A5655
EAN:5707209815941
Pants Houston 10179-154-18 / 90C43

Technical specifications

Colourgrey
Size90/43
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 28T


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight680 g
Colourgrey
Size90/43
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 71.61 excl. VAT
/ Each
£ 85.93 incl. VAT
  • Usually arrives within 14 working days

Size

90/43