MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 33.5T
Trousers Houston dark anthracite
See technical informationReferences
Mascot:10179-154-18-90C49
Rubix:384A5661
EAN:5707209816061

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 33.5T
Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Colour | grey |
| Size | 90/49 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 71.61 excl. VAT
/ Each
£ 85.93 incl. VAT
- Usually arrives within 14 working days
Size
90/49
