MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 50.5T


Trousers Houston dark anthracite

References
mascot:10179-154-18-90C66
rubix:384A5671
ean:5707209816269
Pants Houston 10179-154-18 / 90C66
brand logo
Technical specifications
Colourgrey
Size90c66
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 50.5T


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourgrey
Size90c66
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 90.42 excl. VAT
/ Each
£ 108.50 incl. VAT
  • Usually arrives within 14 working days