MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 36.5S

Trousers Houston dark anthracite

See technical information

References

Mascot:10179-154-18-76C52
Rubix:384A5631
EAN:5707209932884
Pants Houston 10179-154-18 / 76C52

Technical specifications

Colourgrey
Size76/52
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 36.5S


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colourgrey
Size76/52
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
  • Usually arrives within 14 working days

Size

76/52