Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 36.5R
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 36.5R
Trousers Jardim dark navy
References
mascot:
14379-850-010-82C52
rubix:
384A6087
ean:
5711074308316
Technical specifications
Colour
navy
Size
82c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 36.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Colour
navy
Size
82c52
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.35
excl. VAT
/
Each
£
42.42
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 34"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 29.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 30.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 36.5T
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 32.5T
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 20S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 42.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 28.5R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 22S
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 28R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 40.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 36.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 52.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 46.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 32.5R