MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 38.5T


Trousers Jardim white

References
mascot:14579-197-06-90C54
rubix:384A6130
ean:5711074366170
Pants MACMICHAEL® Jardim 14579-197-06 / 90C54
brand logo
Technical specifications
Colourwhite
Size90c54
Main materialcotton
See all Specifications

Product details : MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 38.5T


Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Colourwhite
Size90c54
Main materialcotton
Grammage245 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days