MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 32.5S

Trousers Jardim white

See technical information
References
Mascot:14579-197-06-76C48
Rubix:384A6106
EAN:5711074365692
Pants MACMICHAEL® Jardim 14579-197-06 / 76C48
Technical specifications
Colourwhite
Size76/48
Main materialcotton
See all Specifications

Product details : MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 32.5S


Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Colourwhite
Size76/48
Main materialcotton
Secondary colourno secondary color
Grammage245 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
  • Usually arrives within 14 working days

Size

76/48
Select variants (30)