MASCOT 50378 LARISA TROUSERS DNAVY 30.5R


Trousers Larisa dark navy

References
mascot:50378-892-010-82C46
rubix:379A9789
ean:5707209887702
Pants Larisa 50378-892-010 / 82C46
brand logo
Technical specifications
Colournavy
Size82c46
Main materialcotton
See all Specifications

Product details : MASCOT 50378 LARISA TROUSERS DNAVY 30.5R


A 100% cotton fabric that absorbs moisture and is comfortable against the skin. Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Jetted back pockets with button.

Technical specifications


Attributes
Logistic Weight600 g
Colournavy
Size82c46
Main materialcotton
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days