References
Portwest:2885NAR44
Rubix:320678
Manufacturer :2885NAR44
EAN:5036108056736

Product details : PORTWEST 2885 PRESTON TROUSERS NAVY 44R
This classic style is durable and comfortable with a sewn in front crease which adds to the professional look. Features include two side pockets and a back jetted pocket. Sewn in front centre seam for a tailored look. 50+ UPF rated fabric to block 98% of UV rays. 3 pockets for ample storage. Jetted back pocket. Hook and bar closure
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 44 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- Usually arrives within 14 working days