MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 31.5S

Trousers Leeds dark anthracite/red

See technical information
References
Mascot:15679-860-18222-76C47
Rubix:384A6955
EAN:5711074295463
Pants Leeds 15679-860-18222 / 76C47
Technical specifications
Colourgrey
Size76/47
Class EN204711
See all Specifications

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 31.5S


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.

Technical specifications


Attributes
Logistic Weight940 g
Colourgrey
Size76/47
Class EN204711
Main materialpolyester
Secondary colourred
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
  • Usually arrives within 14 working days

Size

76/47
Select variants (39)