MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 35.5T

Trousers Almas yellow/navy

See technical information

References

Mascot:09131-470-171-90C51
Rubix:380A1680
EAN:5707209735348
Work trousers Almas 09131-470-171 / 90C51
brand logo
brand logo

Technical specifications

Colouryellow
Size90/51
Class EN204712
See all Specifications

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 35.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1120 g
Colouryellow
Size90/51
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage310 g/m²
Material65% polyester/35% cotton
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/51