MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 32.5S


Trousers Leeds dark navy/orange

References
mascot:15679-860-01014-76C48
rubix:384A6780
ean:5711074291489
Pants Leeds 15679-860-01014 / 76C48
brand logo
brand logo
Technical specifications
ColourNavy
Size76C48
Class EN204711
See all Specifications

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 32.5S


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight940 g
ColourNavy
Size76C48
Class EN204711
Main materialPolyester
Grammage290 g/m²
Secondary colourOrange
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days