MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 48.5R


Trousers Leeds dark navy/yellow

References
mascot:15679-860-01017-82C64
rubix:384A6841
ean:5711074292721
Pants Leeds 15679-860-01017 / 82C64
brand logo
brand logo
Technical specifications
ColourNavy
Size82C64
Class EN204711
See all Specifications

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 48.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight1120 g
ColourNavy
Size82C64
Class EN204711
Main materialPolyester
Grammage290 g/m²
Secondary colourYellow
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 127.78 excl. VAT
/ Each
£ 153.34 incl. VAT
  • Usually arrives within 14 working days