MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 31.5R

Trousers Lemberg dark anthracite/black

See technical information
References
Mascot:13079-230-1809-82C47
Rubix:384A7783
EAN:5711074200443
Pants Lemberg 13079-230-1809 / 82C47
Technical specifications
Colourgrey
Size82/47
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 31.5R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight620 g
Colourgrey
Size82/47
Main materialcotton/polyester
Secondary colourblack
Grammage205 g/m²
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/47
Select variants (37)