MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 32.5S


Trousers Biloxi royal

References
mascot:12355-630-11-76C48
rubix:384A5918
ean:5707209962065
Pants Biloxi 12355-630-11 / 76C48
brand logo
Technical specifications
ColourBlue
Size76C48
Main materialCotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 32.5S


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight880 g
ColourBlue
Size76C48
Main materialCotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days