MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 44.5T


Trousers Lerida anthracite

References
mascot:05079-010-888-90C60
rubix:384A5370
ean:5707209378262
Pants Lerida 05079-010-888 / 90C60
brand logo
Technical specifications
Colourgrey
Size90c60
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 44.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1020 g
Colourgrey
Size90c60
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 91.40 excl. VAT
/ Each
£ 109.68 incl. VAT
  • Usually arrives within 14 working days