MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 32.5S

Trousers Lerida anthracite

See technical information
References
Mascot:05079-010-888-76C48
Rubix:384A5332
EAN:5711074102426
Pants Lerida 05079-010-888 / 76C48
Technical specifications
Colourgrey
Size76/48
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 32.5S


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight860 g
Colourgrey
Size76/48
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days

Size

76/48
Select variants (38)