MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 31.5T

Trousers Lerida white

See technical information
References
Mascot:05079-010-06-90C47
Rubix:384A5312
EAN:5707209413864
Pants Lerida 05079-010-06 / 90C47
Technical specifications
Colourwhite
Size90/47
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 31.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourwhite
Size90/47
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 92.02 excl. VAT
/ Each
£ 110.42 incl. VAT
  • Usually arrives within 14 working days

Size

90/47
Select variants (41)