MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 46.5R

Trousers Lindos dark anthracite

See technical information
References
Mascot:07379-154-18-82C62
Rubix:380A1265
EAN:5707209600080
Work trousers Lindos 07379-154-18 / 82C62
Technical specifications
Colourgrey
Size82/62
Main materialpolyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 46.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight980 g
Colourgrey
Size82/62
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
  • Usually arrives within 14 working days

Size

82/62
Select variants (32)