MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 30.5R

Trousers Maitland red/dark anthracite

See technical information

References

Mascot:15979-948-22218-82C46
Rubix:384A6630
EAN:5711074313259
Pants Maitland 15979-948-22218 / 82C46
brand logo

Technical specifications

Colourred
Size82/46
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 30.5R


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight700 g
Colourred
Size82/46
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage285 g/m²
Material80% polyester/20% cotton
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
  • Usually arrives within 14 working days

Size

82/46