MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 42.5S

Trousers Maitland red/dark anthracite

See technical information
References
Mascot:15979-948-22218-76C58
Rubix:384A6628
EAN:5711074313211
Pants Maitland 15979-948-22218 / 76C58
brand logo
Technical specifications
Colourred
Size76/58
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 42.5S


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight850 g
Colourred
Size76/58
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage285 g/m²
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
  • Usually arrives within 14 working days

Size

76/58
Select variants (29)