Trousers Mannheim dark anthracite/black
Colour | grey |
---|---|
Size | 90c47 |
Main material | polyester |
Logistic Weight | 800 g |
---|---|
Colour | grey |
Size | 90c47 |
Main material | polyester |
Grammage | 270 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | black |
Usually arrives within 14 working days