MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 32.5S

Trousers Mannheim dark navy/royal

See technical information

References

Mascot:12679-442-01011-76C48
Rubix:384A7396
EAN:5711074036349
Pants Mannheim 12679-442-01011 / 76C48

Technical specifications

Colournavy
Size76/48
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 32.5S


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colournavy
Size76/48
Main materialpolyester
Secondary colourblue
Grammage270 g/m²
Material65% polyester/35% cotton
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

76/48