Trousers Bremen dark anthracite/black
Colour | grey |
---|---|
Size | 90c51 |
Main material | polyester |
Logistic Weight | 1020 g |
---|---|
Colour | grey |
Size | 90c51 |
Main material | polyester |
Grammage | 340 g/m² |
Material | 70% polyester/30% lyocell (tencel®) |
Secondary colour | black |
Usually arrives within 14 working days