MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 28R

Trousers Mannheim green/black

See technical information

References

Mascot:12679-442-0309-82C43
Rubix:384A7475
EAN:5711074176625
Pants Mannheim 12679-442-0309 / 82C43

Technical specifications

Colourgreen
Size82/43
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 28R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight600 g
Colourgreen
Size82/43
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/43