MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 44.5R
Trousers Mannheim red/black
See technical informationReferences
Mascot:12679-442-0209-82C60
Rubix:384A7451
EAN:5711074039029

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 44.5R
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | red |
| Size | 82/60 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
- Usually arrives within 14 working days
Size
82/60
