MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 52.5R

Trousers Mannheim red/black

See technical information

References

Mascot:12679-442-0209-82C68
Rubix:384A7455
EAN:5711074039104
Pants Mannheim 12679-442-0209 / 82C68

Technical specifications

Colourred
Size82/68
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 52.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourred
Size82/68
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
£ 90.04 excl. VAT
/ Each
£ 108.05 incl. VAT
  • Usually arrives within 14 working days

Size

82/68