Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 33.5R
MASCOT 00579 MONTANA TROUSERS WHITE 33.5R
Trousers Montana white
References
mascot:
00579-430-06-82C49
rubix:
379A9819
ean:
5708628791922
Technical specifications
Colour
white
Size
82c49
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 33.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
720
g
Colour
white
Size
82c49
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 32.5R
ORN 2500 CONDOR COMBAT TROUSER ROYAL 46R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 32R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 48.5R
ORN 2500 CONDOR COMBAT TROUSER BLACK 38S
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 44"" T"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 30.5R
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 44"" S"
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 40.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 42.5T
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 34.5S
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 12 S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 31.5T
ORN 2100N HARRIER STRETCH TROUSER NAVY 34S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 28R