References
Orn:2100-15-NVY-34S
Rubix:2526406
EAN:5055748756653

Product details : ORN 2100N HARRIER STRETCH TROUSER NAVY 34S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 34 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
- In stock: Next day delivery
Size
34
