Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 40.5S
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 40.5S
Workwear trousers Mascot
References
mascot:
17979-850-09-76C56
rubix:
384A9363
ean:
5711074550647
Technical specifications
Colour
black
Size
76c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 40.5S
Technical specifications
Attributes
Colour
black
Size
76c56
Main material
polyester
Grammage
245
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.15
excl. VAT
/
Each
£
56.58
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 34"" S"
HELLYHAN 77590_991-C36 WOMENS LUNA BRZ CONS PANT BLACK W26
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 44S
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 34.5S
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 27R
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 56.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 46.5R
ORN 8900 SCRUB TROUSERS JADE M
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 24S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 27R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 40.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 30S
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 31.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 38.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 28R