Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 52.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 52.5R
Trousers Grafton Black
References
mascot:
00299-430-09-82C68
rubix:
385A3676
ean:
5707209290441
Technical specifications
Colour
black
Size
82c68
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 52.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Colour
black
Size
82c68
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77564_990-D88 MAGNI EVO CARGO PANT BLACK W34
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 30.5T
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 28"" T"
HELLYHAN 77581_990-D120 KENSINGTON CNCT SOFTS PANT BLACK W46.5
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 32.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 30T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 31.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 29.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 46R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 40.5S
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 35.5R
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 34R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 40.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 34.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 33.5T