References
Mascot:00579-430-06-82C62
Rubix:379A9827
EAN:5708628792059

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 46.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Colour | white |
| Size | 82/62 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Usually arrives within 14 working days
Size
82/62
