MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 36.5S

MASCOT WORK TROUSERS 22059-605

See technical information
References
Mascot:22059-605-010-76C52
Rubix:378A7931
EAN:5715411059312
brand logo
Technical specifications
Colournavy
Size76/52
Main materialpolyamide
See all Specifications

Product details : MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 36.5S


ULTIMATE STRETCH fabric with low weight and high abrasion resistance. With a water-repellent finish. Prepared for nail pockets with Click Pocket System. Ventilation holes on parts of the product. Belt loops. Zip fly. Mesh material with ventilation at the sides - can be opened with a zip. Front pockets. Back pocket with flap. Phone pocket with zip. Zipped pockets on the front of the thighs. Pocket with flap on the front of the thigh. Adjustable snap-button closure at the hem.
Durable, ultra-light stretch provides unique freedom of movement.; Add your favorite nail pockets with the Click Pocket System.; Extra ventilation gives you maximum comfort, day after day.; Water- and dirt-repellent surface treatment.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos or Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colournavy
Size76/52
Main materialpolyamide
Secondary colourno secondary color
Material89% recycled polyamide/11% elastane
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
  • Usually arrives within 14 working days

Size

76/52
Select variants (43)