Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 50.5R
MASCOT 00579 MONTANA TROUSERS WHITE 50.5R
Trousers Montana white
References
mascot:
00579-430-06-82C66
rubix:
379A9829
ean:
5708628797443
Technical specifications
Colour
White
Size
82C66
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 50.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
900
g
Colour
White
Size
82C66
Main material
Polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.23
excl. VAT
/
Each
£
50.68
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 42.5R
HELLYHAN 77574_789-C50 KENSINGTON PANT HH Sandy/Ebony W36
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 48.5R
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 52S
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 20R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 33.5T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 52R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 35.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 44.5R
MASCOT 18365 ACCELERATE GILET DANTH/BLACK S
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 40S
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 18S
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 28T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 44.5T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 6S