MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 34.5R

Trousers Oldenburg black/dark anthracite

See technical information
References
Mascot:12579-442-0918-82C50
Rubix:384A9802
EAN:5711074030941
Pants Oldenburg 12579-442-0918 / 82C50
Technical specifications
Colourblack
Size82/50
Main materialpolyester
See all Specifications

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 34.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Size82/50
Main materialpolyester
Secondary colourgrey
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/50
Select variants (31)