MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 40.5T

Trousers Oldenburg dark anthracite/black

See technical information
References
Mascot:12579-442-1809-90C56
Rubix:384A9883
EAN:5711074031726
Pants Oldenburg 12579-442-1809 / 90C56
Technical specifications
Colourgrey
Size90/56
Main materialpolyester
See all Specifications

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 40.5T


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colourgrey
Size90/56
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Usually arrives within 14 working days

Size

90/56
Select variants (30)