Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 32.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 32.5T
Trousers Grafton Black
References
mascot:
00299-430-09-X9C48
rubix:
385A3729
ean:
5707209290625
Technical specifications
Colour
black
Size
x9c48
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 32.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
black
Size
x9c48
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77525_990-C56 MANCHESTER PANT BLACK W41
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 32.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 38.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 20S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 46.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 38.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 44.5T
ORN 2600 KEA ACTION TROUSER NAVY 34R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 33.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 36.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 48R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 46.5T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 58R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 8R