MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 31.5T

Trousers Oldenburg dark navy/royal

See technical information

References

Mascot:12579-442-01011-90C47
Rubix:384A9752
EAN:5711074045372
Pants Oldenburg 12579-442-01011 / 90C47

Technical specifications

Colournavy
Size90/47
Main materialpolyester
See all Specifications

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 31.5T


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colournavy
Size90/47
Main materialpolyester
Secondary colourblue
Grammage270 g/m²
Material65% polyester/35% cotton
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Usually arrives within 14 working days

Size

90/47

Secondary colour