MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 40.5S

Trousers Mannheim white/dark anthracite

See technical information
References
Mascot:12679-442-0618-76C56
Rubix:384A7510
EAN:5711074035229
Pants Mannheim 12679-442-0618 / 76C56
Technical specifications
Colourwhite
Size76/56
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 40.5S


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight850 g
Colourwhite
Size76/56
Main materialpolyester
Secondary colourgrey
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

76/56
Select variants (37)