MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 33.5T

Trousers Oldenburg red/black

See technical information
References
Mascot:12579-442-0209-90C49
Rubix:384A9785
EAN:5711074045556
Pants Oldenburg 12579-442-0209 / 90C49
Technical specifications
Colourred
Size90/49
Main materialpolyester
See all Specifications

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 33.5T


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight720 g
Colourred
Size90/49
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Usually arrives within 14 working days

Size

90/49
Select variants (31)