MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 38.5T

Trousers Olinda yellow/green

See technical information
References
Mascot:07179-470-1703-90C54
Rubix:384A6237
EAN:5707209581402
Pants Olinda 07179-470-1703 / 90C54
brand logo
brand logo
Technical specifications
Colouryellow
Size90/54
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 38.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
Colouryellow
Size90/54
Class EN204712
Main materialpolyester
Secondary colourgreen
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.27 excl. VAT
/ Each
£ 80.72 incl. VAT
  • Usually arrives within 14 working days

Size

90/54
Select variants (48)