Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 31.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 31.5T
Trousers Patos navy/yellow
References
mascot:
12379-430-0117-90C47
rubix:
384A6469
ean:
5707209984821
Technical specifications
Colour
Navy
Size
90C47
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 31.5T
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
940
g
Colour
Navy
Size
90C47
Class EN20471
1
Main material
Polyester
Grammage
310
g/m²
Secondary colour
Yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER YELLOW 38R
MASCOT 15690 ASHFORD WINTER TROUSERS HV ORG M
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER YELLOW 46R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 40.5T
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER NAVY 20S
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 52T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 48.5T
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 30T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DNAVY 38.5S
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER YELLOW 12R
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER YELLOW 16T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 36.5S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DNAVY 52.5R
PORTWEST EC40 ECO HI-VIS TROUSER POLYCOTTON ORG TROUSER S42
"REGATTA TRJ480S HV X-PRO HOLSTER CL25 TROUSERS BLACK/YELLOW 46"" S"