MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 38.5R


Trousers Olinda yellow/navy

References
mascot:07179-470-171-82C54
rubix:45014461
ean:5707209580429
Pants Olinda 07179-470-171 / 82C54
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size82C54
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 38.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight980 g
ColourYellow
Size82C54
Class EN204712
Main materialPolyester
Grammage310 g/m²
Secondary colourNavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 64.30 excl. VAT
/ Each
£ 77.16 incl. VAT
  • In stock: Next day delivery