MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 28.5R
Trousers Olinda yellow/navy
See technical informationReferences
Mascot:07179-470-171 82C44
Rubix:45014452
Manufacturer :07179-470-171 82C44
EAN:5707209580245



Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 28.5R
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 82/44 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 67.27 excl. VAT
/ Each
£ 80.72 incl. VAT
- Usually arrives within 14 working days
Size
82/44
