MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 44.5R

Trousers Orlando Black

See technical information
References
Mascot:00773-430-09-82C60
Rubix:384A9448
EAN:5708628330329
Service pants Orlando 00773-430-09 / 82C60
Technical specifications
Colourblack
Size82/60
Main materialpolyester
See all Specifications

Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 44.5R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight920 g
Colourblack
Size82/60
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
  • Usually arrives within 14 working days

Size

82/60
Select variants (42)