Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 28T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 28T
Trousers Orlando Black
References
mascot:
00773-430-09-90C43
rubix:
384A9456
ean:
5708628330633
Technical specifications
Colour
black
Size
90c43
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 28T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
black
Size
90c43
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 38T
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 33.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 40R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 40.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 50.5R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 32.5S
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 38S
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 33.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 34.5R
ORN 2500 CONDOR COMBAT TROUSER ROYAL 28S
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 31.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 44S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 34.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 42.5T