Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 40.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 40.5T
Trousers Orlando Black
References
mascot:
00773-430-09-90C56
rubix:
384A9467
ean:
5708628330749
Technical specifications
Colour
black
Size
90c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 40.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
900
g
Colour
black
Size
90c56
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 32.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 24S
GISS 845013 URBAN WORK TROUSERS 2 SIZE S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 31.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 34.5R
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 30.5T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 34S
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 44.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 38.5S
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 36.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 31.5R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 27R
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 30T
HELLYHAN 77381_990-C154 BARCODE CNCT PANT BLACK W39
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 28.5T