MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 28R

Trousers Orlando navy

See technical information

References

Mascot:00773-430-01-82C43
Rubix:384A9393
EAN:5708628330046
Service pants Orlando 00773-430-01 / 82C43

Technical specifications

Colournavy
Size82/43
Main materialpolyester
See all Specifications

Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 28R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight700 g
Colournavy
Size82/43
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
  • Usually arrives within 14 working days

Size

82/43