ORN 2800 MERLIN TRADESMAN TROUSER BLACK 38R


Merlin Tradesman Trousers

References
orn:2800-15 MERLIN BLK 38R
rubix:2526478
ean:5055748759128
brand logo
brand logo
Technical specifications
Colourblack
Size38r
Main materialpolyester
See all Specifications

Product details : ORN 2800 MERLIN TRADESMAN TROUSER BLACK 38R


A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image

Technical specifications


Attributes
Colourblack
Size38r
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
  • Delivery usually within ( 3 ) days