References
Mascot:00773-430-01-82C58
Rubix:384A9405
EAN:5708628330169

Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 42.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Colour | navy |
| Size | 82/58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
Size
82/58
